Zoro Homepage

Fire Extinguisher Sign, 8 in Height, 12 in Width, Plastic, L-Shaped, English

  • Mfr # PSP219

  • Zoro # G1151058


product price: $13.89
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
12 in
Thickness
0.1 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP219
Zoro #
G1151058
UPC #
846642060152
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.1 in
Height
8 in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
L-Shaped, With Mounting Holes
Sign Shape
L-Shaped
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
White
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Color
White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 8 in, Width 12 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.