
Fire Extinguisher Sign
Mfr # FBMFXG931VP
Zoro # G111676382
product price: $10.19
/eaKey Features
Sign Material
Plastic
Legend
FIRE EXTINGUISHER DOWN ARROWEXTINCTEUR
Width
7 in
Height
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBMFXG931VP
Zoro #
G111676382
UPC #
846642024789
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Details
Sign Material
Plastic
Legend
FIRE EXTINGUISHER DOWN ARROWEXTINCTEUR
Sign Mounting Style
Mounting Holes
Description
Accuform Fire Extinguisher Sign, Bilingual, Legend FIRE EXTINGUISHER DOWN ARROWEXTINCTEUR, 0055 in Plastic, 10 in Height, 7 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content, and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors, and enough flex to mount on slightly curved areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.