Zoro Homepage

Fire Extinguisher Sign

  • Mfr # FBMFXG931VS

  • Zoro # G611676387


product price: $8.55
/ea

Key Features

Sign Material
Adhesive Poly
Legend
FIRE EXTINGUISHER DOWN ARROWEXTINCTEUR
Width
7 in
Thickness
4 mil
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBMFXG931VS
Zoro #
G611676387
UPC #
846642024796
Country of Origin
United States

Dimensions

Width
7 in
Thickness
4 mil
Height
10 in

Details

Sign Material
Adhesive Poly
Legend
FIRE EXTINGUISHER DOWN ARROWEXTINCTEUR
Sign Mounting Style
Adhesive

Description

Accuform Fire Extinguisher Sign, Bilingual, Legend FIRE EXTINGUISHER DOWN ARROWEXTINCTEUR, 4 mil Vinyl, 10 in Height, 7 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor, and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles, and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance, and scored backing for quick peeloff and application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.