
Fire Extinguisher Sign
Mfr # MFXG456XV
Zoro # G411707632
product price: $10.55
/eaKey Features
Sign Material
Adhesive Dura-Poly
Width
7 in
Thickness
6 mil
Height
10 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG456XV
Zoro #
G411707632
UPC #
841669117117
Country of Origin
United States
Dimensions
Width
7 in
Thickness
6 mil
Height
10 in
Details
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Printed Language
English
UV Resistant
UV protective coating
Description
Accuform Fire Extinguisher Sign, Legend FIRE EXTINGUISHER DO NOT BLOCK, 6 mil Adhesive DuraVinyl, 10 in Height, 7 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.