
Fire Extinguisher Sign
Mfr # MFXG543VS
Zoro # G711715559
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Sign Material
Adhesive Poly
Legend
FIRE EXTINGUISHERWDOWN ARROW
Width
4 in
Height
12 in
Sign Background Color
WhiteRed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG543VS
Zoro #
G711715559
UPC #
846642041076
Country of Origin
United States
Dimensions
Width
4 in
Height
12 in
Details
Sign Material
Adhesive Poly
Legend
FIRE EXTINGUISHERWDOWN ARROW
Sign Background Color
WhiteRed
Sign Mounting Style
Adhesive
Description
Accuform Fire Extinguisher Sign, MoistureResistant, TextSymbol Legend, FIRE EXTINGUISHERWDOWN ARROW Legend, Adhesive Vinyl, Surface Mount, 12 in Height, 4 in Width, WhiteRed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.