
Fire Extinguisher Sign
Mfr # MFXG545XV
Zoro # G911715410
product price: $9.69
/eaKey Features
Sign Material
Adhesive Dura-Poly
Legend
FIRE EXTINGUISHERWDOWN ARROW
Width
4 in
Height
18 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG545XV
Zoro #
G911715410
UPC #
841669107767
Country of Origin
United States
Dimensions
Width
4 in
Height
18 in
Details
Sign Material
Adhesive Dura-Poly
Legend
FIRE EXTINGUISHERWDOWN ARROW
Sign Mounting Style
Adhesive
Sign Shape
Rectangle
Description
Accuform Fire Extinguisher Sign, MoistureResistant Rectangle, TextSymbol Legend, FIRE EXTINGUISHERWDOWN ARROW Legend, Adhesive Vinyl, 18 in Height, 4 in Width, WhiteRed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.