Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Sign

  • Mfr # MFXG578XV

  • Zoro # G511706429


product price: $10.55
/ea

Key Features

Sign Material
Adhesive Dura-Poly
Legend
FIRE EXTINGUISHER USE ON ALL FIRES DOWN ARROW
Width
4 in
Thickness
6 mil
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG578XV
Zoro #
G511706429
UPC #
841669107736
Country of Origin
United States

Dimensions

Width
4 in
Thickness
6 mil
Height
18 in

Details

Sign Material
Adhesive Dura-Poly
Legend
FIRE EXTINGUISHER USE ON ALL FIRES DOWN ARROW
Sign Mounting Style
Adhesive
UV Resistant
UV protective coating

Description

Accuform Fire Extinguisher Sign, Legend FIRE EXTINGUISHER USE ON ALL FIRES DOWN ARROW, 6 mil Adhesive DuraVinyl, 18 in Height, 4 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.