
Fire Extinguisher Sign
Mfr # MFXG909VA
Zoro # G311710381
product price: $21.75
/eaKey Features
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER INSIDE
Width
14 in
Height
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFXG909VA
Zoro #
G311710381
UPC #
846642099428
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER INSIDE
Sign Mounting Style
Mounting Holes
Sign Background Color
Red
Printed Language
English
Description
Accuform Fire Extinguisher Sign, MoistureResistant, Text Legend, Legend FIRE EXTINGUISHER INSIDE, Aluminum, 10 in Height, 14 in Width, WhiteRed LegendBackground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.