Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Sign

  • Mfr # SBMFXG932VS

  • Zoro # G411734331


product price: $10.59
/ea

Key Features

Sign Material
Adhesive Poly
Legend
FIRE EXTINGUISHER
Width
10 in
Thickness
4 mil
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMFXG932VS
Zoro #
G411734331
UPC #
846642007249
Country of Origin
United States

Dimensions

Width
10 in
Thickness
4 mil
Height
14 in

Details

Sign Material
Adhesive Poly
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive

Description

Accuform Fire Extinguisher Sign, Bilingual, Legend FIRE EXTINGUISHEREXTINGUIDOR DE FUEGO DOWN ARROW, 4 mil Vinyl, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor, and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles, and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance, and scored backing for quick peeloff and application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.