Zoro Homepage

Fire Halon Sign, 6X6", Halon, ENG, SURF, Width: 6"

  • Mfr # MLMR703GX

  • Zoro # G1715535


product price: $11.75
/ea

Key Features

Sign Material
Plastic
Legend
Halon
Width
6 in
Thickness
0.072 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLMR703GX
Zoro #
G1715535
UPC #
46643006177
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.072 in
Height
6 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Sign Material
Plastic
Legend
Halon
Sign Mounting Style
Surface
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-50 Degrees to 190 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black

Description

IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Fire Equipment, Height 6 in, Width 6 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Halon, Printed Language English, Sign Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.