
FIRE Hose ARROW DOWN, Glow Plastic, 12 in x 9 in, Hole Mount
Mfr # PSP409
Zoro # G111732132
product price: $35.99
/eaKey Features
Legend
FIRE Hose ARROW DOWN
Sign Material
Glow Plastic
Height
12 in
Width
9 in
Sign Mounting Style
Hole Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSP409
Zoro #
G111732132
UPC #
846642060312
Country of Origin
United States
Dimensions
Height
12 in
Width
9 in
Details
Legend
FIRE Hose ARROW DOWN
Sign Material
Glow Plastic
Sign Mounting Style
Hole Mount
Description
Accuform Projection Sign, 90D LShaped, NO Header, TextSymbol Legend, FIRE Hose ARROW DOWN Legend, 01 in LumiGlow Plastic, Hole Mount, 12 in Height, 9 in Width, Red on Yellow Projection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.