Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Hose Sign, 10X14", WHT/R, AL, FH, ENG

  • Mfr # MFXG520VA

  • Zoro # G1727033


product price: $18.89
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Hose
Width
14 in
Thickness
0.040 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG520VA
Zoro #
G1727033
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.040 in
Height
10 in

Details

Item
Fire Hose Sign
Sign Material
Aluminum
Legend
Fire Hose
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend/Background Color
White/Red
Subject Matter
Fire & Emergency
Legend Color
White
Sign Legend Text Color
White

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.