Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Hose Sign, 12 in Height, 9 in Width, Plastic, L-Shaped, English

  • Mfr # PSP408

  • Zoro # G1151520


product price: $14.75
/ea

Key Features

Sign Material
Plastic
Legend
Fire Hose
Width
9 in
Thickness
0.1 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP408
Zoro #
G1151520
UPC #
846642060299
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.1 in
Height
12 in

Details

Item
Fire Hose Sign
Sign Material
Plastic
Legend
Fire Hose
Sign Mounting Style
L-Shaped, With Mounting Holes
Sign Shape
L-Shaped
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
White
Header
No Header
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Color
White
OSHA Compliant
Yes
Includes
Mounting screws and self-adhesive foam tape
ANSI Compliant
Yes

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.