Fire Hose Sign, 14X5", R/WHT, PLSTC, FH

  • Mfr # MFXG597VP

  • Zoro # G1700187


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Sign Material
Plastic
Legend
Fire Hose
Width
5 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFXG597VP
Zoro #
G1700187
UPC #
46642682136
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.055 in
Height
14 in

Details

Item
Fire Hose Sign
Sign Material
Plastic
Legend
Fire Hose
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 5 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.