Zoro Homepage

Fire Hose Sign, 6X8-3/4", R/Glow, FH, ENG

  • Mfr # PSP350

  • Zoro # G1729946


product price: $16.99
/ea

Key Features

Sign Material
Plastic
Legend
Fire Hose
Width
8 1/2 in
Thickness
0.100 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP350
Zoro #
G1729946
UPC #
846642060183
Country of Origin
United States

Dimensions

Width
8 1/2 in
Thickness
0.100 in
Height
6 in

Details

Item
Fire Hose Sign
Sign Material
Plastic
Legend
Fire Hose
Sign Mounting Style
V-Shaped, With Mounting Holes
Sign Shape
V-Shaped
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Green
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
ANSI Compliant
Yes
Includes
Mounting screws and self-adhesive foam tape
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend/Background Color
Red/Glow
Legend Color
Red
Subject Matter
Fire & Emergency
Sign Legend Text Color
Red

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.