Fire Hose Sign, 7" Height, 10" Width, Vinyl, Rectangle, English (Discontinued)
- Mfr # MFXG403VS
- Zoro # G9176526
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG403VS
Zoro #
G9176526
UPC #
46642682341
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.004"
Description
Safety Sign, Sign Subject Matter Fire Equipment, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.