FIRE SAFETY LABEL HALONGENATED 2 X
Mfr # LFXG545
Zoro # G415238835
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Sign Material
Adhesive Dura-Poly
Width
8 in
Thickness
0.005 in
Height
2 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFXG545
Zoro #
G415238835
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Thickness
0.005 in
Height
2 in
Details
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Description
Safety Label, HALOGENATED, 2 x 8, Adhesive Dura-Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.