FIRE SAFETY LABELS 1 12 X 1 12
Mfr # LFXG509
Zoro # G115233109
product price: $17.99
/eaKey Features
Sign Material
Adhesive Poly
Width
7 in
Thickness
0.02 in
Height
2 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFXG509
Zoro #
G115233109
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Thickness
0.02 in
Height
2 in
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Description
Safety Label, ABCD Fire Safety Label Set, 1.5 x 1.5, Adhesive Poly, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.