Zoro Homepage

FIRE SAFETY LABELS 1 in X 4 in MATERIAL

  • Mfr # LFXG476VSP

  • Zoro # G115238418


product price: $12.69
/ea

Key Features

Sign Material
Adhesive Poly
Legend
FIRE DAMPER
Width
4 in
Thickness
0.04 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXG476VSP
Zoro #
G115238418
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.04 in
Height
1 in

Details

Sign Material
Adhesive Poly
Legend
FIRE DAMPER
Sign Mounting Style
Adhesive

Description

Safety Label, FIRE DAMPER, 1 x 4, Adhesive Poly, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.