Zoro Homepage

FIRE SAFETY LABELS 2 in X 8 in ADHESIVE

  • Mfr # LFXG549

  • Zoro # G215238738


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Sign Material
Adhesive Dura-Poly
Legend
Fire Extinguisher
Width
8 in
Thickness
0.005 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXG549
Zoro #
G215238738
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.005 in
Height
2 in

Details

Sign Material
Adhesive Dura-Poly
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive

Description

Safety Label, WATER-BASED, 2 x 8, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.