Zoro Homepage

FIRE SAFETY LABELS 3 12 in X 5 in

  • Mfr # LFXG512XVE

  • Zoro # G715238061


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Sign Material
Adhesive Dura-Poly
Legend
EMERGENCY USE ONLY MISUSE OR ABUSE OF THIS EQUIPMENT WILL RESULT IN DISCIPLINARY ACTION LIVES MAY DEPEND ON IT BEING READY FOR USE IN AN EMERGENCY
Width
5 in
Thickness
0.005 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXG512XVE
Zoro #
G715238061
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.005 in
Height
3.5 in

Details

Sign Material
Adhesive Dura-Poly
Legend
EMERGENCY USE ONLY MISUSE OR ABUSE OF THIS EQUIPMENT WILL RESULT IN DISCIPLINARY ACTION LIVES MAY DEPEND ON IT BEING READY FOR USE IN AN EMERGENCY
Sign Mounting Style
Adhesive

Description

Safety Label, EMERGENCY USE ONLY MISUSE OR ABUSE OF THIS EQUIPMENT WILL RESULT IN DISCIPLINARY ACTION LIVES MAY DEPEND ON IT BEING READY FOR USE IN AN EMERGENCY, 3.5 x 5, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.