Shop ACCUFORM
See all product information
Create Account
FIRE SAFETY LABELS 3 12 X 5
- Mfr # LFXG451XVE
- Zoro # G115238074
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Sign Material
Adhesive Dura-Poly
Legend
HALON EXTINGUISHER
Width
5 in
Thickness
0.005 in
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFXG451XVE
- Zoro #
- G115238074
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Adhesive Dura-Poly
- Legend
- HALON EXTINGUISHER
- Sign Mounting Style
- Adhesive
Dimensions
- Width
- 5 in
- Thickness
- 0.005 in
- Height
- 3.5 in
Description
Safety Label, HALON EXTINGUISHER, 3.5 x 5, Adhesive Dura-Poly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.