FIRE SAFETY LABELS 3 12 X 5
Mfr # LFXG512VSP
Zoro # G615238147
product price: $14.85
/eaKey Features
Sign Material
Adhesive Poly
Width
5 in
Thickness
0.02 in
Height
3.5 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFXG512VSP
Zoro #
G615238147
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Thickness
0.02 in
Height
3.5 in
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Legend
EMERGENCY USE ONLY MISUSE OR ABUSE OF THIS EQUIPMENT WILL RESULT IN DISCIPLINARY ACTION LIVES MAY DEPEND ON IT BEING READY FOR USE IN AN EMERGENCY
Description
Safety Label, EMERGENCY USE ONLY MISUSE OR ABUSE OF THIS EQUIPMENT WILL RESULT IN DISCIPLINARY ACTION LIVES MAY DEPEND ON IT BEING READY FOR USE IN AN EMERGENCY, 3.5 x 5, Adhesive Poly, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.