FIRE SAFETY LABELS 3 in X 10 in MATERIAL
Mfr # LFXG400VSP
Zoro # G015240122
product price: $29.35
/eaKey Features
Sign Material
Adhesive Poly
Width
10 in
Thickness
0.02 in
Height
3 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFXG400VSP
Zoro #
G015240122
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Thickness
0.02 in
Height
3 in
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Legend
DRAIN VALVE
Description
Safety Label, DRAIN VALVE, 3 x 10, Adhesive Poly, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.