Zoro Homepage

FIRE SAFETY LABELS 3 in X 7 in ADHESIVE

  • Mfr # LFXG508

  • Zoro # G715238238


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Sign Material
Adhesive Dura-Poly
Width
7 in
Thickness
0.005 in
Height
3 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXG508
Zoro #
G715238238
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.005 in
Height
3 in

Details

Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive

Description

Safety Label, DRAIN VALVE, 3 x 7, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.