FIRE SAFETY LABELS 3 X 10 MATERIAL
Mfr # LFXG405XVE
Zoro # G715240118
product price: $8.65
/eaSold in multiples of 2 for $17.30
Key Features
Sign Material
Adhesive Dura-Poly
Width
10 in
Thickness
0.005 in
Height
3 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFXG405XVE
Zoro #
G715240118
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Thickness
0.005 in
Height
3 in
Details
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Description
Safety Label, EAR PROTECTION REQUIRED WHEN THIS EQUIPMENT IS OPERATING, 3.5 x 5, Adhesive Dura-Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.