Zoro Homepage

FIRE SAFETY LABELS 3 X 10 MATERIAL

  • Mfr # LFXG560VSP

  • Zoro # G515238735


product price: $29.35
/ea

Key Features

Sign Material
Adhesive Poly
Legend
FOR BURNING LIQUIDS OIL PAINT AND ELECTRICAL EQUIPMENT
Width
10 in
Thickness
0.02 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXG560VSP
Zoro #
G515238735
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.02 in
Height
3 in

Details

Sign Material
Adhesive Poly
Legend
FOR BURNING LIQUIDS OIL PAINT AND ELECTRICAL EQUIPMENT
Sign Mounting Style
Adhesive

Description

Safety Label, FOR BURNING LIQUIDS OIL PAINT AND ELECTRICAL EQUIPMENT, 3 x 10, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.