Zoro Homepage

FIRE SAFETY LABELS 3 X 3 ADHESIVE

  • Mfr # LFXG511

  • Zoro # G115238203


product price: $26.69
/ea

Key Features

Sign Material
Adhesive Dura-Poly
Width
13 in
Thickness
0.02 in
Height
3.5 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXG511
Zoro #
G115238203
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Thickness
0.02 in
Height
3.5 in

Details

Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Double-Sided
No
Legend
Fire Safety Label

Description

Safety Label, ABCD Fire Safety Label Set, 3 x 3, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.