Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIRE SAFETY LABELS 5 in X 7 in MATERIAL

  • Mfr # LFXG448XVE

  • Zoro # G515238155


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Sign Material
Adhesive Dura-Poly
Legend
FIRE EXTINGUISHER INSIDE
Width
7 in
Thickness
0.005 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXG448XVE
Zoro #
G515238155
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.005 in
Height
5 in

Details

Sign Material
Adhesive Dura-Poly
Legend
FIRE EXTINGUISHER INSIDE
Sign Mounting Style
Adhesive

Description

Safety Label, FIRE EXTINGUISHER INSIDE Right Arrow, 5 x 7, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.