Zoro Homepage

FIRE SAFETY LABELS 6 X 6 MATERIAL

  • Mfr # LFXG477VSP

  • Zoro # G815238374


product price: $29.35
/ea

Key Features

Sign Material
Adhesive Poly
Legend
FIRE STATION NO. blank
Width
6 in
Thickness
0.02 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXG477VSP
Zoro #
G815238374
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.02 in
Height
6 in

Details

Sign Material
Adhesive Poly
Legend
FIRE STATION NO. blank
Sign Mounting Style
Adhesive

Description

Safety Label, FIRE STATION NO. blank, 6 x 6, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.