FIRE SAFETY SIGN 10 in X 14 in MFXG522XL

  • Mfr # MFXG522XL

  • Zoro # G611712900


product price:  $32.99
/ea

Key Features

Sign Material
Aluma-Lite
Legend
Fire Extinguisher
Width
14 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFXG522XL
Zoro #
G611712900
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Sign Material
Aluma-Lite
Legend
Fire Extinguisher

Description

Accuform FIRE SAFETY SIGN 10 in X 14 in MFXG522XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.