
FIRE SAFETY SIGN 10 X 14 ADHESIVE MFXG428VS
Mfr # MFXG428VS
Zoro # G411716108
product price: $13.75
/eaKey Features
Sign Material
Adhesive Poly
Legend
Fire Extinguisher
Width
14 in
Height
10 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG428VS
Zoro #
G411716108
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Adhesive Poly
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive
Double-Sided
No
Description
ACCUFORM FIRE SAFETY SIGN 10 X 14 ADHESIVE MFXG428VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.