Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIRE SAFETY SIGN 14 in X 5 in ALUMINUM

  • Mfr # MFXG597VA

  • Zoro # G211708259


product price: $16.99
/ea

Key Features

Sign Material
Aluminum
Width
5 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG597VA
Zoro #
G211708259
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
14 in

Details

Sign Material
Aluminum

Description

Accuform FIRE SAFETY SIGN 14 in X 5 in ALUMINUM MFXG597VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.