FIRE SAFETY SIGN 18 in X 4 in MFXG561XL

  • Mfr # MFXG561XL

  • Zoro # G811717651


product price:  $19.89
/ea

Key Features

Sign Material
Aluma-Lite
Width
4 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFXG561XL
Zoro #
G811717651
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
18 in

Details

Sign Material
Aluma-Lite

Description

Accuform FIRE SAFETY SIGN 18 in X 4 in MFXG561XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.