
FIRE SAFETY SIGN 18 X 4 ADHESIVE MFXG565VS
Mfr # MFXG565VS
Zoro # G111717429
product price: $9.15
/eaKey Features
Sign Material
Adhesive Poly
Width
4 in
Height
18 in
Sign Mounting Style
Adhesive
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG565VS
Zoro #
G111717429
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
18 in
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Double-Sided
No
Description
ACCUFORM FIRE SAFETY SIGN 18 X 4 ADHESIVE MFXG565VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.