Zoro Homepage

FIRE SAFETY SIGN 18 X 4 PLASTIC MFXG565VP

  • Mfr # MFXG565VP

  • Zoro # G111717436


product price: $10.25
/ea

Key Features

Sign Material
Plastic
Width
4 in
Height
18 in
Sign Mounting Style
Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG565VP
Zoro #
G111717436
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
18 in

Details

Sign Material
Plastic
Sign Mounting Style
Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes

Description

ACCUFORM FIRE SAFETY SIGN 18 X 4 PLASTIC MFXG565VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.