
FIRE Safety Sign 24 in x 4 in MFXG922XP
Mfr # MFXG922XP
Zoro # G611711750
product price: $30.59
/eaKey Features
Sign Material
Accu-Shield
Width
4 in
Height
24 in
Sign Mounting Style
Rounded corners and 1/4" mounting holes on most sizes, will be adjusted for larger sizes
Legend
Fire Safety Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG922XP
Zoro #
G611711750
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
24 in
Details
Sign Material
Accu-Shield
Sign Mounting Style
Rounded corners and 1/4" mounting holes on most sizes, will be adjusted for larger sizes
Legend
Fire Safety Sign
Description
Accuform FIRE Safety Sign 24 in x 4 in MFXG922XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.