Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIRE SAFETY SIGN 24 in X 4 in MFXG922XT

  • Mfr # MFXG922XT

  • Zoro # G711711681


product price: $24.59
/ea

Key Features

Sign Material
Dura-Plastic
Width
4 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG922XT
Zoro #
G711711681
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
24 in

Details

Sign Material
Dura-Plastic

Description

Accuform FIRE SAFETY SIGN 24 in X 4 in MFXG922XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.