Zoro Homepage

FIRE Safety Sign 24 in x 4 in PLASTIC

  • Mfr # MFXG922VP

  • Zoro # G011711657


product price: $11.69
/ea

Key Features

Sign Material
Plastic
Width
4 in
Height
24 in
Sign Mounting Style
With Mounting Holes
Legend
Fire Safety Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG922VP
Zoro #
G011711657
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
24 in

Details

Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Legend
Fire Safety Sign

Description

Accuform FIRE Safety Sign 24 in x 4 in PLASTIC MFXG922VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.