
FIRE SAFETY SIGN 7 in X 10 in ADHESIVE
Mfr # MFXG406VS
Zoro # G011714436
product price: $9.15
/eaKey Features
Sign Material
Adhesive Poly
Legend
Fire Extinguisher
Width
10 in
Height
7 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG406VS
Zoro #
G011714436
UPC #
841669129448
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Adhesive Poly
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive
Double-Sided
No
Description
Accuform FIRE SAFETY SIGN 7 in X 10 in ADHESIVE MFXG406VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.