
FIRE Safety Sign 7 in x 10 in MFXG406XL
Mfr # MFXG406XL
Zoro # G411714418
product price:Â $19.85
/eaKey Features
Sign Material
Aluma-Lite
Width
10 in
Height
7 in
Legend
Fire Extinguisher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG406XL
Zoro #
G411714418
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Aluma-Lite
Legend
Fire Extinguisher
Description
Accuform FIRE Safety Sign 7 in x 10 in MFXG406XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.