
FIRE SAFETY SIGN 7 X 10 PLASTIC MFXG406VP
Mfr # MFXG406VP
Zoro # G011714511
product price: $10.25
/eaKey Features
Sign Material
Plastic
Legend
Fire Extinguisher
Width
10 in
Height
7 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG406VP
Zoro #
G011714511
UPC #
841669129431
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
Mounting Holes
Description
ACCUFORM FIRE SAFETY SIGN 7 X 10 PLASTIC MFXG406VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.