
FIRE Safety Sign EMERGENCY SHUTOFF MFXG541VS
Mfr # MFXG541VS
Zoro # G311714877
product price: $13.79
/eaKey Features
Sign Material
Adhesive Poly
Width
14 in
Height
10 in
Sign Mounting Style
Adhesive
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG541VS
Zoro #
G311714877
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Double-Sided
No
Legend
EMERGENCY SHUTOFF
Description
Accuform FIRE Safety Sign EMERGENCY SHUTOFF MFXG541VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.