
FIRE SAFETY SIGN FRENCH 24 in X 4 in
Mfr # FRMFXG918VP
Zoro # G911676650
product price:Â $11.69
/eaKey Features
Sign Material
Plastic
Width
4 in
Height
24 in
Sign Mounting Style
Mounting Holes
Printed Language
French
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRMFXG918VP
Zoro #
G911676650
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
24 in
Details
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
French
Legend
Fire Safety Sign - French
Description
Accuform FIRE SAFETY SIGN FRENCH 24 in X 4 in FRMFXG918VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.