
FIRE SAFETY SIGN FRENCH 24 in X 4 in
Mfr # FRMFXG918XT
Zoro # G711676690
product price: $24.59
/eaKey Features
Sign Material
Dura-Plastic
Width
4 in
Height
24 in
Sign Mounting Style
Mounting Holes
Printed Language
French
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMFXG918XT
Zoro #
G711676690
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
24 in
Details
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Printed Language
French
Legend
Fire Safety Sign - French
Description
Accuform FIRE SAFETY SIGN FRENCH 24 in X 4 in FRMFXG918XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.