Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Accuform Directional Sign, 10 x 14In, R/Glow, ENG MLFE516GF

Directional Sign, 10 x 14In, R/Glow, ENG (Discontinued)

  • Mfr # MLFE516GF
  • Zoro # G9514084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFE516GF
Zoro #
G9514084
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.010 in

Details

Glow-in-the-Dark
Yes
Language
English
Material
Vinyl
Background Color
Glow
Double-Sided
No
Legend
To Stairway
Sign Mounting Style
Adhesive Surface
Sign Material
Vinyl
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
No Header
Item
Fire Safety Sign
Sign Background Color
Yellow
Sign Legend Color
Black
Printed Language
English
Retroreflective Grade
Not Retroreflective
Legend Color
Black
ANSI Compliant
Yes
Sign Shape
Rectangle
Sign Legend Text Color
Black
Color
Black and Red on Glow

Description

Fire Safety Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.