This item is Discontinued.

Accuform Fire Safety Sign, 10" Height, 14" Width, Plastic, English MLFE516GP

Fire Safety Sign, 10" Height, 14" Width, Plastic, English (Discontinued)

  • Mfr # MLFE516GP
  • Zoro # G1728975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLFE516GP
Zoro #
G1728975
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Thickness
0.070"
Height
10"

Details

Item
Fire Safety Sign
Sign Material
Plastic
Legend
To Stairway
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-50 Degrees to 190 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Sign Legend Text Color
Black

Description

Fire Safety Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend To Stairway, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.