Shop ACCUFORM
See all product information
Create Account
Fire Sign, FBMFEX552VA
- Mfr # FBMFEX552VA
- Zoro # G111690357
product price:Â
$
67.49
/ea
Key Features
Sign Material
Aluminum
Legend
TORNADO SHELTER WGRAPHICABRI EN CAS DE TORNADE
Width
18 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBMFEX552VA
- Zoro #
- G111690357
- UPC #
- 846642024710
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 24 in
Details
- Sign Material
- Aluminum
- Legend
- TORNADO SHELTER WGRAPHICABRI EN CAS DE TORNADE
Description
Accuform Fire Sign, Bilingual, Legend TORNADO SHELTER WGRAPHICABRI EN CAS DE TORNADE, 004 in Aluminum, 24 in Height, 18 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions, and feature good chemical, abrasion, and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.