Fire Sign, FBMFEX553XV

  • Mfr # FBMFEX553XV

  • Zoro # G611690000


product price: $15.75
/ea

Key Features

Sign Material
Adhesive Dura-Poly
Legend
TORNADO SHELTER WGRAPHICABRI EN CAS DE TORNADE
Width
10 in
Thickness
6 mil
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBMFEX553XV
Zoro #
G611690000
UPC #
841669113485
Country of Origin
United States

Dimensions

Width
10 in
Thickness
6 mil
Height
14 in

Details

Sign Material
Adhesive Dura-Poly
Legend
TORNADO SHELTER WGRAPHICABRI EN CAS DE TORNADE
Sign Mounting Style
Adhesive
UV Resistant
UV protective coating

Description

Accuform Fire Sign, Bilingual, Legend TORNADO SHELTER WGRAPHICABRI EN CAS DE TORNADE, 6 mil Adhesive DuraVinyl, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.