
Fire Sign, Legend FIRE EXTINGUISHER ARROW, 004 in Aluminum, 24 in Height, 4 in Width
Mfr # MFXG918VA
Zoro # G411711790
product price:Â $23.35
/eaKey Features
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER ARROW
Width
4 in
Height
24 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFXG918VA
Zoro #
G411711790
UPC #
846642041151
Country of Origin
United States
Dimensions
Width
4 in
Height
24 in
Details
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER ARROW
Sign Mounting Style
Mounting Holes
Description
Accuform Fire Sign, Legend FIRE EXTINGUISHER ARROW, 004 in Aluminum, 24 in Height, 4 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions, and feature good chemical, abrasion, and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.